Beli grease hand pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- YAMADA H.P Grease Dispence Valve (Pistol Gemuk)atribut:
- Nozzle connection screw: Rc1 / 8
- Applicable grease: Consistency No. 0 to No. 2 (No. 1 is recommended for hand-packed use)
- Single Discharge Amount (cc): 1
- Nozzle Length (mm): 185
- Oil Tank Diameter (mm): 59.6
- Capacity (cc): 420
- Maximum Pressure (MPa): 50
- Overall Length (mm): 368
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- KRISBOW Grease Gun (Pistol Gemuk)Deskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Deskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- TRUSCO Hand Grease Lubricator (Pompa Gemuk)Deskripsi:30
- TRUSCO High Pressure Grease Gun (Pistol Gemuk)Deskripsi:It is a grease direct insertion type.
- YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)atribut:
- Diameter (mm): 394
- Height (mm): 795
- Hose: Withstand voltage 2m
- Maximum Discharge Pressure (MPa): 25
- Adaptive grease consistency: from # 00 to # 0
- Discharge Rate (cc/stroke): 3.2
- Carry: Yes
- Capacity (L): 16
- MAXPOWER Hand Grease Pump (Pompa Gemuk)atribut:
- Capacity: 20 L
- NSK Hand Grease PumpDeskripsi:[Easy operation] Light and reliable operation with one hand. [High pressure injection] High pressure injection of 15MPa is possible. [No grease leaks] No grease leaks even when inverted. [Easy grease replacement] The grease used can be easily replaced with the bellows tube. [No foreign matter intrusion] Grease is replaced with the bellows tube so foreign matter such as dust does not enter. [Remaining amount can be checked] The remaining amount of grease can be checked from the oil cylinder slit.atribut:
- Outer Diameter (φmm): 38.1 (oil cylinder)
- Mass of Body (g): 240 (no nozzle), 90 (attached nozzle)
- Discharge Amount (cc/shot): 0.35
- Discharge Pressure (MPa): 15
- TRUSCO Grease Gun PH Series (Pistol Gemuk)Deskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- TEKIRO Hand Grease Pump (Pompa Gemuk)Deskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- YAMADA Hand Grease Gun (Pistol Gemuk)atribut:
- Type: Lever type
- Connector Diameter: Rc1/8
- Nozzle Fitting Size: R1/8
- Type of Operation: Manual lever type
- Overall Length (mm): 395
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Lippro Hand Grease Pump (Pompa Gemuk)atribut:
- Size (L): 20
- MultiPro Manual Grease Pump (Pompa Gemuk)Deskripsi:• For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSIatribut:
- Capacity (L): 20
Daftar Harga grease hand pump Terbaru October 2026
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| YAMADA H.P Grease Dispence Valve (Pistol Gemuk) | Rp6.099.900 |
| TEKIRO Hand Grease Gun (Pistol Gemuk) | Rp139.900 |
| KRISBOW Grease Gun (Pistol Gemuk) | Rp309.900 |
| YAMADA Grease Gun (Pistol Gemuk) | Rp769.900 |
| Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk) | Rp4.199.900 |
| TRUSCO Hand Grease Lubricator (Pompa Gemuk) | Rp1.699.900 |
| TRUSCO High Pressure Grease Gun (Pistol Gemuk) | Rp949.900 |
| YAMADA Hand Operated Grease Lubricator (Pompa Gemuk) | Rp17.999.900 |
| MAXPOWER Hand Grease Pump (Pompa Gemuk) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20H_P%20Grease%20Dispence%20Valve%20(Pistol%20Gemuk)/1zP104717071-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Grease%20Gun%20(Pistol%20Gemuk)/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Grease%20Gun%20(Pistol%20Gemuk)/4fP106569159-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump%20(Pompa%20Gemuk)/o4P102197868-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TRUSCO%20Hand%20Grease%20Lubricator%20(Pompa%20Gemuk)/P101503592-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High%20Pressure%20Grease%20Gun%20(Pistol%20Gemuk)/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Hand%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/biP106569414-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MAXPOWER%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/q7P102056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/NSK%20Hand%20Grease%20Pump/lwP106590788-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20PH%20Series%20(Pistol%20Gemuk)/P102704772-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/abP106569371-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/Solid%20Tool%20Grease%20Gun%20Coupler%20(Kepala%20Grease%20Gun)/gyP110199610-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Grease%20Lubricator%20(Pompa%20Gemuk)/2hP108532089-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Lippro%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/omP106124886-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MultiPro%20Manual%20Grease%20Pump%20(Pompa%20Gemuk)/4dP103218157-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)